Motion
1100T31 SPACER ASSY BE=8.000

FALK
1100T31 SPACER ASSY BE=8.000

Grid Coupling Component - 1100T Coupling Size Code
MI ITEM #01199741
MFR #1100T31 SPACER ASSY BE=8.000
Price$6,029.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T31 SPACER ASSY BE=8.000

Grid Coupling Component - 1100T Coupling Size Code
MI ITEM #01199741
MFR #1100T31 SPACER ASSY BE=8.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,029.26/each

Specifications

Dimensions

  • Coupling Size Code
    1100T
  • Distance Between Shafts
    8 in
  • Outside Diameter
    9.8800 in
  • Weight
    119.00 lbs

Details

  • Compatible Part Number
    1100T31
  • For Cover Type
    Horizontal
  • Max Rpm
    2440 rpm
  • Product Type
    Grid Coupling Components
  • Torque Capacity
    55550 in
  • UPC_NO
    782934015229

Overview

Mfr description
1100T31 SPACER ASSY BE=8.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought