Motion
1020T31/35 SPACER HUB CL=1.625

FALK
1020T31/35 SPACER HUB CL=1.625

Grid Coupling Hub - 1020T Coupling Size Code, Steel Hub Material, Solid Bore, 1.6250 in Bore Diameter, 1.6300 in Length Through Bore
Mi Item #01199916
MFR #1020T31/35 SPACER HUB CL=1.625
Price$196.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T31/35 SPACER HUB CL=1.625

Grid Coupling Hub - 1020T Coupling Size Code, Steel Hub Material, Solid Bore, 1.6250 in Bore Diameter, 1.6300 in Length Through Bore
Mi Item #01199916
MFR #1020T31/35 SPACER HUB CL=1.625

Mfr description
1020T31/35 SPACER HUB CL=1.625
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.02/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Bore Length
    1.6250 in
  • Bore Size
    1.6250 in
  • Bore Size Max
    1.3750 in
  • Bore Size Min
    0.5000 in
  • Coupling Size Code
    1020T
  • Distance Between Shafts
    1.78 to 4.03 (T35) in, 3-1/2 to 8 (T31) in
  • Hub Diameter  
    1.56 (T35-T-Hub) in, 2.06 (T31) in, 2.06 (T35-Shaft Hub) in
  • Hub Length
    1.6250 in
  • Length Through Bore  
    1.6300 in
  • Outside Diameter
    3.82 (T31) in, 3.82 (T35) in
  • Overall Length
    4.0000 in
  • Weight
    0.7960 kg

Details

  • A/B Class
    A
  • Bore Type
    Solid
  • Country of Origin
    CN
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    0.73 hp
  • Hub Material
    Steel
  • Hub Style
    Spacer
  • Hub Type
    Spacer Hub
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T31_T35 Series Spacer Hubs
  • Torque Capacity
    460 ft-lbs
  • UPC_NO
    782934004513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)