Motion
1020T31/35 SPACER HUB CL=2.062

FALK
1020T31/35 SPACER HUB CL=2.062

Grid Coupling Hub - 1020T Coupling Size Code, Steel Hub Material, Solid Bore
MI ITEM #01199929
MFR #1020T31/35 SPACER HUB CL=2.062
Price$212.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T31/35 SPACER HUB CL=2.062

Grid Coupling Hub - 1020T Coupling Size Code, Steel Hub Material, Solid Bore
MI ITEM #01199929
MFR #1020T31/35 SPACER HUB CL=2.062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$212.63/each

Specifications

Dimensions

  • Coupling Size
    1020T31/35
  • Coupling Size Code
    1020T
  • Distance Between Shafts
    1.78 to 4.03 (T35) in, 3-1/2 to 8 (T31) in
  • Hub Diameter  
    1.56 (T35-T-Hub) in, 2.06 (T31) in, 2.06 (T35-Shaft Hub) in
  • Hub Length
    2.0620 in
  • Overall Length
    2.0625 in
  • Weight
    1.99 lbs

Details

  • Bore Type
    Solid
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    0.73 hp
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Upc Number
    782934004520
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    460 in
  • UPC_NO
    782934004520

Overview

Mfr description
1020T31/35 SPACER HUB CL=2.062

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text