Motion
1040T31/35 SPACER HUB CL=2.062

FALK
1040T31/35 SPACER HUB CL=2.062

Grid Coupling Hub - 1040T Coupling Size Code, Steel Hub Material, Solid Bore
MI ITEM #01200009
MFR #1040T31/35 SPACER HUB CL=2.062
Price$384.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T31/35 SPACER HUB CL=2.062

Grid Coupling Hub - 1040T Coupling Size Code, Steel Hub Material, Solid Bore
MI ITEM #01200009
MFR #1040T31/35 SPACER HUB CL=2.062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$384.11/each

Specifications

Dimensions

  • Coupling Size
    1040T31/35
  • Coupling Size Code
    1040T
  • Distance Between Shafts
    1.78 to 4.28 (T35) in, 3-1/2 to 8-1/2 (T31) in
  • Hub Diameter  
    2-1/4 (T35-T-Hub) in, 3.09 (T31) in, 3.09 (T35-Shaft Hub) in
  • Hub Length
    2.0620 in
  • Overall Length
    2.3750 in
  • Weight
    3.73 lbs

Details

  • Bore Type
    Solid
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    3.49 hp
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Upc Number
    782934004599
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    2200 in
  • UPC_NO
    782934004599

Overview

Mfr description
1040T31/35 SPACER HUB CL=2.062

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text