Motion
1050T31/35 SPACER HUB CL=2.375

FALK
1050T31/35 SPACER HUB CL=2.375

Grid Coupling Hub - 1050T Coupling Size Code, Steel Hub Material, Solid Bore, 2.3750 in Bore Diameter, 2.3800 in Length Through Bore
MI ITEM #01200086
MFR #1050T31/35 SPACER HUB CL=2.375
Price$620.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T31/35 SPACER HUB CL=2.375

Grid Coupling Hub - 1050T Coupling Size Code, Steel Hub Material, Solid Bore, 2.3750 in Bore Diameter, 2.3800 in Length Through Bore
MI ITEM #01200086
MFR #1050T31/35 SPACER HUB CL=2.375

Mfr description
1050T31/35 SPACER HUB CL=2.375
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$620.54/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Bore Size
    2.3750 in
  • Bore Size Max
    2.3750 in
  • Bore Size Min
    0.5000 in
  • Coupling Size Code
    1050T
  • Distance Between Shafts
    2.22 to 4.28 (T35) in, 4.37 to 8.50 (T31) in
  • Hub Diameter  
    2.62 (T35-T-Hub) in, 3.44 (T31) in, 3.44 (T35-Shaft Hub) in
  • Hub Length
    2.3750 in
  • Length Through Bore  
    2.3800 in
  • Outside Diameter
    5.32 (T31) in, 5.32 (T35) in
  • Overall Length
    5.5000 in
  • Weight
    5.7540 lb

Details

  • A/B Class
    B
  • Bore Type
    Solid
  • Country of Origin
    CN
  • Coupling Component
    Hub Only
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    6.11 hp
  • Hub Material
    Steel
  • Hub Style
    Spacer
  • Hub Type
    Spacer Hub
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T31_T35 Series Spacer Hubs
  • Torque Capacity
    3850 ft-lbs
  • UPC_NO
    782934004643

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)