Motion
1060T31/35 SPACER HUB CL=2.344

FALK
1060T31/35 SPACER HUB CL=2.344

0744098 Falk T31_T35 Series Spacer Hub
MI ITEM #01200137
MFR #1060T31/35 SPACER HUB CL=2.344
Price$860.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T31/35 SPACER HUB CL=2.344

0744098 Falk T31_T35 Series Spacer Hub
MI ITEM #01200137
MFR #1060T31/35 SPACER HUB CL=2.344

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$860.57/each

Specifications

Dimensions

  • Bore Diameter  
    2.3440 in
  • Bore Size
    2.3440 in
  • Bore Size Max
    2.8750 in
  • Bore Size Min
    0.7500 in
  • Coupling Size Code
    1060T
  • Distance Between Shafts
    2.44 to 6.53 (T35) in, 4.81 to 13 (T31) in
  • Hub Diameter  
    3 (T35-T-Hub) in, 4.06 (T31) in, 4.06 (T35-Shaft Hub) in
  • Hub Length
    2.3440 in
  • Length Through Bore  
    2.3400 in
  • Outside Diameter
    5.82 in
  • Overall Length
    5.5000 in
  • Weight
    8.6950 lb

Details

  • A/B Class
    A
  • Bore Type
    Solid
  • Country of Origin
    CN
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    9.6 hp
  • Hub Material
    Steel
  • Hub Style
    Spacer
  • Hub Type
    Spacer Hub
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T31_T35 Series Spacer Hubs
  • Torque Capacity
    6050 ft-lbs
  • UPC_NO
    782934004674

Overview

Mfr description
1060T31/35 SPACER HUB CL=2.344

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text