Motion
1070T31/35 SPACER HUB CL=3.469

FALK
1070T31/35 SPACER HUB CL=3.469

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Solid Bore, 3.4690 in Bore Diameter, 3.4700 in Length Through Bore
Mi Item #01200209
MFR #1070T31/35 SPACER HUB CL=3.469
Price$1,104.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T31/35 SPACER HUB CL=3.469

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Solid Bore, 3.4690 in Bore Diameter, 3.4700 in Length Through Bore
Mi Item #01200209
MFR #1070T31/35 SPACER HUB CL=3.469

Mfr description
1070T31/35 SPACER HUB CL=3.469
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,104.95/each

Specifications

Dimensions

  • Bore Diameter  
    3.4690 in
  • Bore Size
    3.4690 in
  • Bore Size Max
    3.1250 in
  • Bore Size Min
    0.7500 in
  • Coupling Size Code
    1070T
  • Distance Between Shafts
    2.53 to 6.53 (T35) in, 5 to 13 (T31) in
  • Hub Diameter  
    3.44 (T35-T-Hub) in, 4.31 (T31) in, 4.31 (T35-Shaft Hub) in
  • Length Through Bore  
    3.4700 in
  • Outside Diameter
    6-1/4 (T31) in, 6-1/4 (T35) in
  • Overall Length
    3.4690 in
  • Weight
    13.74 lbs

Details

  • Bore Type
    Solid
  • Coupling Component
    Hub Only
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    14 hp
  • Hub Material
    Steel
  • Hub Style
    Spacer
  • Hub Type
    Spacer Hub
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T31_T35 Series Spacer Hubs
  • Torque Capacity
    8800 ft-lbs
  • UPC_NO
    782934004711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)