Motion
1070T31/35 SPACER HUB CL=5.969

FALK
1070T31/35 SPACER HUB CL=5.969

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Solid Bore
Mi Item #01200228
MFR #1070T31/35 SPACER HUB CL=5.969
Price$1,222.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T31/35 SPACER HUB CL=5.969

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Solid Bore
Mi Item #01200228
MFR #1070T31/35 SPACER HUB CL=5.969

Mfr description
1070T31/35 SPACER HUB CL=5.969
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,222.60/each

Specifications

Dimensions

  • Coupling Size
    1070T31/35
  • Coupling Size Code
    1070T
  • Distance Between Shafts
    2.53 to 6.53 (T35) in, 5 to 13 (T31) in
  • Hub Diameter  
    3.44 (T35-T-Hub) in, 4.31 (T31) in, 4.31 (T35-Shaft Hub) in
  • Hub Length
    5.9690 in
  • Overall Length
    5.9688 in
  • Weight
    20.27 lbs

Details

  • Bore Type
    Solid
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    14 hp
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Upc Number
    782934004728
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    8800 in
  • UPC_NO
    782934004728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)