Motion
1080T31/35 SPACER HUB CL=3.469

FALK
1080T31/35 SPACER HUB CL=3.469

0744104 Falk T31_T35 Series Spacer Hub
MI ITEM #01200243
MFR #1080T31/35 SPACER HUB CL=3.469
Price$1,307.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31/35 SPACER HUB CL=3.469

0744104 Falk T31_T35 Series Spacer Hub
MI ITEM #01200243
MFR #1080T31/35 SPACER HUB CL=3.469

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,307.21/each

Specifications

Dimensions

  • Bore Diameter  
    3.4690 in
  • Bore Size
    3.4690 in
  • Bore Size Max
    3.5000 in
  • Bore Size Min
    1.0620 in
  • Coupling Size Code
    1080T
  • Distance Between Shafts
    3.09 to 8.03 (T35) in, 6.12 to 16 (T31) in
  • Hub Diameter  
    4.12 (T35-T-Hub) in, 4.81 (T31) in, 4.81 (T35-Shaft Hub) in
  • Hub Length
    3.4690 in
  • Length Through Bore  
    3.4700 in
  • Outside Diameter
    7-1/2 (T31) in, 7-1/2 (T35) in
  • Overall Length
    7.5000 in
  • Weight
    21.6050 lb

Details

  • A/B Class
    A
  • Bore Type
    Solid
  • Country of Origin
    CN
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    28.8 hp
  • Hub Material
    Steel
  • Hub Style
    Spacer
  • Hub Type
    Spacer Hub
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T31_T35 Series Spacer Hubs
  • Torque Capacity
    18150 ft-lbs
  • UPC_NO
    782934004735

Overview

Mfr description
1080T31/35 SPACER HUB CL=3.469

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text