Motion
1080T31/35 SPACER HUB CL=5.969

FALK
1080T31/35 SPACER HUB CL=5.969

Grid Coupling Hub - 1080T Coupling Size Code, Steel Hub Material, Solid Bore, 5.9690 in Bore Diameter, 5.9700 in Length Through Bore
Mi Item #01200274
MFR #1080T31/35 SPACER HUB CL=5.969
Price$1,307.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T31/35 SPACER HUB CL=5.969

Grid Coupling Hub - 1080T Coupling Size Code, Steel Hub Material, Solid Bore, 5.9690 in Bore Diameter, 5.9700 in Length Through Bore
Mi Item #01200274
MFR #1080T31/35 SPACER HUB CL=5.969

Mfr description
1080T31/35 SPACER HUB CL=5.969
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,307.21/each

Specifications

Dimensions

  • Bore Diameter  
    5.9690 in
  • Bore Size
    5.9690 in
  • Bore Size Max
    3.5000 in
  • Bore Size Min
    1.0620 in
  • Coupling Size Code
    1080T
  • Distance Between Shafts
    3.09 to 8.03 (T35) in, 6.12 to 16 (T31) in
  • Hub Diameter  
    4.12 (T35-T-Hub) in, 4.81 (T31) in, 4.81 (T35-Shaft Hub) in
  • Length Through Bore  
    5.9700 in
  • Outside Diameter
    7-1/2 (T31) in, 7-1/2 (T35) in
  • Overall Length
    5.9690 in
  • Weight
    31.10 lbs

Details

  • Bore Type
    Solid
  • Coupling Component
    Hub Only
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    28.8 hp
  • Hub Material
    Steel
  • Hub Style
    Spacer
  • Hub Type
    Spacer Hub
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T31_T35 Series Spacer Hubs
  • Torque Capacity
    18150 ft-lbs
  • UPC_NO
    782934004742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)