Motion
1090T31/35 SPACER HUB CL=3.469

FALK
1090T31/35 SPACER HUB CL=3.469

0744106 Falk T31_T35 Series Spacer Hub
MI ITEM #01200291
MFR #1090T31/35 SPACER HUB CL=3.469
Price$1,779.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T31/35 SPACER HUB CL=3.469

0744106 Falk T31_T35 Series Spacer Hub
MI ITEM #01200291
MFR #1090T31/35 SPACER HUB CL=3.469

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,779.03/each

Specifications

Dimensions

  • Bore Diameter  
    3.4690 in
  • Bore Size
    3.4690 in
  • Bore Size Max
    4.0000 in
  • Bore Size Min
    1.0620 in
  • Coupling Size Code
    1090T
  • Distance Between Shafts
    3-1/4 to 8.03 (T35) in, 6.44 to 16 (T31) in
  • Hub Diameter  
    4.88 (T35-T-Hub) in, 5.62 (T31) in, 5.62 (T35-Shaft Hub) in
  • Length Through Bore  
    3.4700 in
  • Outside Diameter
    8.31 (T31) in, 8.31 (T35) in
  • Overall Length
    3.4690 in
  • Weight
    31.01 lbs

Details

  • Bore Type
    Solid
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    52.4 hp
  • Hub Material
    Steel
  • Hub Style
    Spacer
  • Hub Type
    Spacer Hub
  • Material
    Steel
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T31_T35 Series Spacer Hubs
  • Torque Capacity
    33000 ft-lbs
  • UPC_NO
    782934004759

Overview

Mfr description
1090T31/35 SPACER HUB CL=3.469

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text