Motion
RSHE60-XL-N

INA (SCHAEFFLER)
RSHE60-XL-N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #01200295
MFR #RSHE60-XL-N
Price$839.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RSHE60-XL-N

Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #01200295
MFR #RSHE60-XL-N

Mfr description
RSHE60-XL-N TAPPED BASE PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$839.11/each

Specifications

Dimensions

  • Base To Bore Centerline
    69.90 mm
  • Base Width
    60 mm
  • Bolt Center To Center Length
    118 mm
  • Bore Diameter
    60 mm
  • Overall Height
    140 mm
  • Overall Length
    5.9063 in
  • Overall Width
    3.0625 in
  • Weight
    11.99 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    52000 N
  • Radial Static Load Capacity
    36000 N
  • Series
    RSHE
  • Standards Met
    ABMA 14 - 1991, ABMA 15 - 1991, EN-GJL-200/250 to DIN EN 1561, ISO 3228
  • UPC_NO
    4012802835823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)