Motion
1100T31/35 SPACER HUB CL=3.812

FALK
1100T31/35 SPACER HUB CL=3.812

Grid Coupling Hub - 1100T Coupling Size Code, Solid Bore, 3.56 (Shaft Hub-T35) in, 3.56 (T31) in, 4-3/4 (T-Hub-T35) in Length Through Bore
Mi Item #01200321
MFR #1100T31/35 SPACER HUB CL=3.812
Price$2,073.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T31/35 SPACER HUB CL=3.812

Grid Coupling Hub - 1100T Coupling Size Code, Solid Bore, 3.56 (Shaft Hub-T35) in, 3.56 (T31) in, 4-3/4 (T-Hub-T35) in Length Through Bore
Mi Item #01200321
MFR #1100T31/35 SPACER HUB CL=3.812

Mfr description
1100T31/35 SPACER HUB CL=3.812
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,073.90/each

Specifications

Dimensions

  • Coupling Size
    1100T31/35
  • Coupling Size Code
    1100T
  • Distance Between Shafts
    4.06 to 8.06 (T35) in, 8 to 16 (T31) in
  • Hub Diameter  
    5.59 (T-Hub-T35) in, 6-3/4 (Shaft Hub-T35) in, 6-3/4 (T31) in
  • Hub Length
    3.8120 in
  • Length Through Bore  
    3.56 (Shaft Hub-T35) in, 3.56 (T31) in, 4-3/4 (T-Hub-T35) in
  • Overall Length
    3.8125 in
  • Weight
    48.11 lbs

Details

  • Bore Type
    Solid
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    88.1 hp
  • Hub Type
    Spacer Hub
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004780
  • Max Rpm
    2440 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    55550 in
  • UPC_NO
    782934004780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)