Motion
1100T31/35 SPACER HUB CL=4.688

FALK
1100T31/35 SPACER HUB CL=4.688

Grid Coupling Hub - 1100T Coupling Size Code, Steel Hub Material, Solid Bore, 4.6880 in Bore Diameter, 4.6900 in Length Through Bore
Mi Item #01200335
MFR #1100T31/35 SPACER HUB CL=4.688
Price$2,296.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T31/35 SPACER HUB CL=4.688

Grid Coupling Hub - 1100T Coupling Size Code, Steel Hub Material, Solid Bore, 4.6880 in Bore Diameter, 4.6900 in Length Through Bore
Mi Item #01200335
MFR #1100T31/35 SPACER HUB CL=4.688

Mfr description
1100T31/35 SPACER HUB CL=4.688
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,296.89/each

Specifications

Dimensions

  • Bore Diameter  
    4.6880 in
  • Bore Size
    4.6880 in
  • Bore Size Max
    4.7500 in
  • Bore Size Min
    1.5000 in
  • Coupling Size Code
    1100T
  • Distance Between Shafts
    4.06 to 8.06 (T35) in, 8 to 16 (T31) in
  • Hub Diameter  
    5.59 (T35-T-Hub) in, 6-3/4 (T31) in, 6-3/4 (T35-Shaft Hub) in
  • Length Through Bore  
    4.6900 in
  • Outside Diameter
    9.88 (T31) in, 9.88 (T35) in
  • Overall Length
    4.6880 in
  • Weight
    54.07 lbs

Details

  • Bore Type
    Solid
  • Coupling Component
    Hub Only
  • Coupling Style
    Spacer
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    88.1 hp
  • Hub Material
    Steel
  • Hub Style
    Spacer
  • Hub Type
    Spacer Hub
  • Material
    Steel
  • Max Rpm
    2440 rpm
  • Maximum Speed
    2440 rpm
  • Number Of Keyways
    0
  • Number Of Set Screws
    0
  • Product Type
    Grid Coupling Hubs
  • Series
    T31_T35 Series Spacer Hubs
  • Torque Capacity
    55550 ft-lbs
  • UPC_NO
    782934004773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)