Specifications
Dimensions
- Coupling Size Code1020T
- Weight0.50 lbs
Details
- Compatible Part Number1020T31, 1020T35
- For Cover TypeHorizontal
- IncludesWasher
- Product TypeGrid Coupling Components
- UPC_NO782934015380
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)