Motion
1030-1040T31/35 FLANGE FSTNR SET

FALK
1030-1040T31/35 FLANGE FSTNR SET

Grid Coupling Component - 1030T Coupling Size Code
Mi Item #01200446
MFR #1030-1040T31/35 FLANGE FSTNR SET
Price$33.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030-1040T31/35 FLANGE FSTNR SET

Grid Coupling Component - 1030T Coupling Size Code
Mi Item #01200446
MFR #1030-1040T31/35 FLANGE FSTNR SET

Mfr description
1030-1040T31/35 FLANGE FSTNR SET
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.73/each

Specifications

Dimensions

  • Coupling Size Code
    1030T
  • Weight
    0.19 lbs

Details

  • Compatible Part Number
    1030T31, 1030T35, 1040T31, 1040T35
  • For Cover Type
    Horizontal
  • Includes
    Washer
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934019876
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)