Specifications
Dimensions
- Coupling Size Code1060T
- Weight0.58 lbs
Details
- Compatible Part Number1060T31, 1060T35
- For Cover TypeHorizontal
- IncludesWasher
- Product TypeGrid Coupling Components
- UPC_NO782934019890
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)