Motion
1070T31/35 FLANGE FSTNR SET

FALK
1070T31/35 FLANGE FSTNR SET

Grid Coupling Component - 1070T Coupling Size Code
MI ITEM #01200510
MFR #1070T31/35 FLANGE FSTNR SET
Price$56.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T31/35 FLANGE FSTNR SET

Grid Coupling Component - 1070T Coupling Size Code
MI ITEM #01200510
MFR #1070T31/35 FLANGE FSTNR SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.27/each

Specifications

Dimensions

  • Coupling Size Code
    1070T
  • Weight
    0.50 lbs

Details

  • Compatible Part Number
    1070T31, 1070T35
  • For Cover Type
    Horizontal
  • Includes
    Washer
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934019906

Overview

Mfr description
1070T31/35 FLANGE FSTNR SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought