Motion
1090T31/35 FLANGE FSTNR SET

FALK
1090T31/35 FLANGE FSTNR SET

Grid Coupling Component - 1090T Coupling Size Code
Mi Item #01200537
MFR #1090T31/35 FLANGE FSTNR SET
Price$62.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T31/35 FLANGE FSTNR SET

Grid Coupling Component - 1090T Coupling Size Code
Mi Item #01200537
MFR #1090T31/35 FLANGE FSTNR SET

Mfr description
1090T31/35 FLANGE FSTNR SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.20/each

Specifications

Dimensions

  • Coupling Size Code
    1090T
  • Weight
    3.00 lbs

Details

  • Compatible Part Number
    1090T31, 1090T35
  • For Cover Type
    Horizontal
  • Includes
    Washer
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934019920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)