Overview
Mfr description
1100-1110T31/35 FLANGE FSTNR SET
Specifications
- Coupling Size Code1100T
- For Cover TypeHorizontal
- Compatible Part Number1100T31, 1100T35, 1110T31, 1110T35
- IncludesWasher
- UPC_NO782934019937
- Weight5.00 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data