Overview
Mfr description
1120T31/35 FLANGE FSTNR SET
Specifications
- Coupling Size Code1120T
- For Cover TypeHorizontal
- Compatible Part Number1120T31, 1120T35
- IncludesWasher
- UPC_NO782934019944
- Weight8.00 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data