Motion
GS81106
Thrust Washer - Cylindrical Roller Thrust, 47 mm OD, 3 mm Width
Mi Item #01200864
MFR #GS81106
Price$28.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 47 mm OD, 3 mm Width
Mi Item #01200864
MFR #GS81106

Mfr description
GS81106 CYLINDRICAL THRUST WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.25/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Outside Diameter  
    47 mm
  • Overall Width
    3 mm
  • Weight
    0.06 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    GS811
  • UPC_NO
    4012802431728
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)