Motion
GS81105
Thrust Washer - Cylindrical Roller Thrust, 42 mm OD, 3 mm Width
Mi Item #01200870
MFR #GS81105
Price$27.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 42 mm OD, 3 mm Width
Mi Item #01200870
MFR #GS81105

Mfr description
GS81105 THRUST WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.70/each

Specifications

Dimensions

  • Bore Diameter
    26 mm
  • Outside Diameter  
    42 mm
  • Overall Width
    3 mm
  • Weight
    0.06 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    GS811
  • UPC_NO
    4012802041200
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)