Motion
GS81110
Thrust Washer - Cylindrical Roller Thrust, 70 mm OD, 4 mm Width
MI ITEM #01200916
MFR #GS81110
Price$40.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 70 mm OD, 4 mm Width
MI ITEM #01200916
MFR #GS81110

Mfr description
GS81110 THRUST WASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.75/each

Specifications

Dimensions

  • Bore Diameter
    52 mm
  • Outside Diameter  
    70 mm
  • Overall Width
    4 mm
  • Weight
    0.14 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    GS811
  • UPC_NO
    4047643138253
  • Washer Type
    Thrust Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)