Motion
GS81130
Thrust Washer - Cylindrical Roller Thrust, 190 mm OD, 0.3750 in Width
Mi Item #01200928
MFR #GS81130
Price$987.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, 190 mm OD, 0.3750 in Width
Mi Item #01200928
MFR #GS81130

Mfr description
GS81130
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$987.50/each

Specifications

Dimensions

  • Bore Diameter
    152 mm
  • Outside Diameter  
    190 mm
  • Overall Width
    0.3750 in
  • Weight
    2.1 lbs

Details

  • Compatible Bearing Part Number
    811, 812, 893, 894
  • Compatible Bearing Type
    Cylindrical Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    GS811
  • UPC_NO
    4012802041385
  • Washer Type
    Thrust Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)