Motion
62005
Retaining Compound - Green, 0.5 ml, Capsule
MI ITEM #01206241
MFR #62005
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Green, 0.5 ml, Capsule
MI ITEM #01206241
MFR #62005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
234768 62005 620 RETAIN CMPND .5 ML TB

Specifications

  • Color
    Green
  • Package Size
    0.5 ml
  • Package Type
    Capsule
  • Application
    Sealing Cylindrical Parts
  • Cure Time
    24 hr
  • Gap Fill
    0.015 in
  • Operating Temperature Range
    -65 to +450 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text