Motion
620
Retaining Compound - Green, 50 ml, Bottle
Mi Item #01206420
MFR #620
Price$69.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Compound - Green, 50 ml, Bottle
Mi Item #01206420
MFR #620

Mfr description
135514 62040 620 RETAIN CMPND 50 ML BO
  • High temperature (450°F), high viscosity liquid retaining compound that provides a shear strength of over 3,800 psi on steel
  • Locks and secures metal cylindrical assemblies up to 0.015 in diametral clearance
  • Prevents metal fretting and corrosion, seals against leakage
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.40/each

Specifications

Dimensions

  • Container Size
    1.69 oz
  • Gap Fill
    0.015 in
  • Package Size
    50 ml
  • Shear Strength
    3800 psi

Details

  • Application
    Sealing Cylindrical Parts
  • Color
    Green
  • Container Capacity
    50 mL
  • Container Type
    Bottle
  • Cure Time
    24 hr
  • Fixture Time
    60 min
  • Full Cure
    24 hrs.
  • Max Operating Temperature
    450 °F
  • Operating Temperature Range
    -65 to +450 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    Retaining Compounds
  • Standards Met
    CFIA Listed
  • Type
    Rigid, High Torque
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)