1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
620
Retaining Compound - Green, 1 L, Bottle
MI ITEM #
01206553
MFR #
620
Price
$698.90
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Sealants
Retaining Compounds
LOCTITE CORPORATION 620
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
620
Retaining Compound - Green, 1 L, Bottle
MI ITEM #
01206553
MFR #
620
Mfr description
234787 62085 620 RETAIN CMPND 1 LT BO
High temperature (450°F), high viscosity liquid retaining compound that provides a shear strength of over 3,800 psi on steel
Locks and secures metal cylindrical assemblies up to 0.015 in diametral clearance
Prevents metal fretting and corrosion, seals against leakage
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$698
.90
/each
Add to Cart
Specifications
Dimensions
Gap Fill
0.015 in
Package Size
1 L
Details
Application
Sealing Cylindrical Parts
Color
Green
Cure Time
24 hr
Operating Temperature Range
-65 to +450 °F
Package Type
Bottle
Product Form
Liquid
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items