1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
XLBC-11
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
01210082
MFR #
XLBC-11
Your Price
$10,150.76
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
SCHEERER BEARING CORP XLBC-11
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
XLBC-11
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #
01210082
MFR #
XLBC-11
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$10,150.76
/each
(List
$12,688.45
)
Qty
Add to Cart
Overview
Mfr description
XLBC 11 BRG
Specifications
Bore Type
Straight
Bore Diameter
11.0000 in
Outside Diameter
14.5000 in
Overall Width
1.7500 in
Snap Ring Included
Without Snap Ring
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought