Motion
FWC713B-900-B5-J

BOSTON GEAR
FWC713B-900-B5-J

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size
Mi Item #01210846
MFR #FWC713B-900-B5-J
Price$2,705.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC713B-900-B5-J

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size
Mi Item #01210846
MFR #FWC713B-900-B5-J

Mfr description
FWC713B-900-B5-J REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,705.79/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Output Size
    0.6250 in
  • Ratio
    900:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    781711464755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)