Motion
RP1R
RatioPax Series DC Drive—Non-Regenerative—Input Voltage: 115V AC
MI ITEM #01211444
MFR #RP1R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RatioPax Series DC Drive—Non-Regenerative—Input Voltage: 115V AC
MI ITEM #01211444
MFR #RP1R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.06 lbs

Details

  • Product Type
    DC Drives

Overview

Mfr description
RP1R RATIOPAX CONTROL 63372
  • Economical, basic, general-purpose controllers
  • Static conversion of AC line power to regulated DC for non-regenerative, adjustable speed armature control of shunt-wound and permanent magnet DC motors
  • Applications: Conveyors, printing equipment, palletizers, packaging machinery, stretch wrappers, extruders, food processing machinery, specialty machinery
  • Operator control with no dynamic brake
  • 1-Phase
  • NEMA 1 enclosure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought