Motion
R2-5
Gear Rack - 32 DP, 20 ° Pressure Angle, 416 Series Stainless Steel Stress Relieved Material
MI ITEM #01216252
MFR #R2-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 32 DP, 20 ° Pressure Angle, 416 Series Stainless Steel Stress Relieved Material
MI ITEM #01216252
MFR #R2-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diametral Pitch
    32
  • Pitch Diameter
    0.3087 in
  • Pressure Angle
    20 °

Details

  • Gear Type
    Rack Gear
  • Material
    416 Series Stainless Steel Stress Relieved
  • Product Type
    Gear Racks
  • Standards Met
    AGMA 10
  • Tooth Style
    Rack

Overview

Mfr description
R2-5 RACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought