1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WM BERG
R8-2-G1
R8-2-G1
MI ITEM #
01216945
MFR #
R8-2-G1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Drive Components
Gears
WM BERG R8-2-G1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WM BERG
R8-2-G1
R8-2-G1
MI ITEM #
01216945
MFR #
R8-2-G1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
R8-2-G1 RACK
Specifications
Bore Diameter
0.3750 in
Pressure Angle
20 °
Face Width
0.3000 in
Material
416 Stainless Steel
Pitch Diameter
0.4480 in
Product Type
Gear Racks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data