Motion
DSS5107J/04UJ DRV SHAFT STAINL ESS 1.500

FALK
DSS5107J/04UJ DRV SHAFT STAINL ESS 1.500

Drive Shaft - 1.5000 in Shaft Dia., Stainless Steel Material
MI ITEM #01217807
MFR #DSS5107J/04UJ DRV SHAFT STAINL ESS 1.500
Your Price$1,995.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DSS5107J/04UJ DRV SHAFT STAINL ESS 1.500

Drive Shaft - 1.5000 in Shaft Dia., Stainless Steel Material
MI ITEM #01217807
MFR #DSS5107J/04UJ DRV SHAFT STAINL ESS 1.500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,995.07/each(List $2,394.08)

Overview

Mfr description
DSS5107J/04UJ DRV SHAFT STAINLESS 1.500

Specifications

  • Manufacturer Reducer Size
    DSS4104UJ, DSS4107J
  • Shaft Diameter
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    782934187346
  • UPC_NO
    782934187346
  • Weight
    8.00 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text