1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
DSS5107J/04UJ DRV SHAFT STAINL ESS 2.000
Drive Shaft - 2.0000 in Shaft Dia., Stainless Steel Material
MI ITEM #
01217818
MFR #
DSS5107J/04UJ DRV SHAFT STAINL ESS 2.000
Price
$2,242.96
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Speed Reducer Accessories
FALK DSS5107J/04UJ DRV SHAFT STAINL ESS 2.000
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
DSS5107J/04UJ DRV SHAFT STAINL ESS 2.000
Drive Shaft - 2.0000 in Shaft Dia., Stainless Steel Material
MI ITEM #
01217818
MFR #
DSS5107J/04UJ DRV SHAFT STAINL ESS 2.000
Mfr description
DSS5107J/04UJ DRV SHAFT STAINLESS 2.000
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,242
.96
/each
Add to Cart
Specifications
Dimensions
Manufacturer Reducer Size
DSS4104UJ, DSS4107J
Shaft
Diameter
2.0000 in
Weight
8.21 lbs
Details
Manufacturer Upc Number
782934188152
Material
Stainless Steel
Product Type
Speed Reducer Shafts
UPC_NO
782934188152
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items