Motion
MR2400402X MAIN CASE M/M QUAD

REXNORD INC
MR2400402X MAIN CASE M/M QUAD

Speed Reducer Replacement Part - Mars, Mercury Reducer Size, Maincase
Mi Item #01217823
MFR #MR2400402X MAIN CASE M/M QUAD
Price$3,820.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MR2400402X MAIN CASE M/M QUAD

Speed Reducer Replacement Part - Mars, Mercury Reducer Size, Maincase
Mi Item #01217823
MFR #MR2400402X MAIN CASE M/M QUAD

Mfr description
MR2400402X MAIN CASE M/M QUAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,820.73/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Mars, Mercury
  • Weight
    48.00 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Maincase
  • UPC_NO
    698210826383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)