Motion
DSS5107J/04UJ DRV SHAFT STAINL ESS 2.437

FALK
DSS5107J/04UJ DRV SHAFT STAINL ESS 2.437

Drive Shaft - 2.4375 in Shaft Dia., Stainless Steel Material
MI ITEM #01217829
MFR #DSS5107J/04UJ DRV SHAFT STAINL ESS 2.437
Price$3,994.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DSS5107J/04UJ DRV SHAFT STAINL ESS 2.437

Drive Shaft - 2.4375 in Shaft Dia., Stainless Steel Material
MI ITEM #01217829
MFR #DSS5107J/04UJ DRV SHAFT STAINL ESS 2.437

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,994.65/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    DSS4104UJ, DSS4107J
  • Shaft Diameter  
    2.4375 in
  • Weight
    8.40 lbs

Details

  • Manufacturer Upc Number
    782934188169
  • Material
    Stainless Steel
  • Product Type
    Speed Reducer Shafts
  • UPC_NO
    782934188169

Overview

Mfr description
DSS5107J/04UJ DRV SHAFT STAINLESS 2.437

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought