Motion
DSS5107J/04UJ DRV SHAFT STAINL ESS 3.000

FALK
DSS5107J/04UJ DRV SHAFT STAINL ESS 3.000

Drive Shaft - 3.0000 in Shaft Dia., Stainless Steel Material
MI ITEM #01217838
MFR #DSS5107J/04UJ DRV SHAFT STAINL ESS 3.000
Your Price$4,360.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DSS5107J/04UJ DRV SHAFT STAINL ESS 3.000

Drive Shaft - 3.0000 in Shaft Dia., Stainless Steel Material
MI ITEM #01217838
MFR #DSS5107J/04UJ DRV SHAFT STAINL ESS 3.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,360.04/each(List $5,232.05)

Overview

Mfr description
DSS5107J/04UJ DRV SHAFT STAINLESS 3.000

Specifications

  • Manufacturer Reducer Size
    DSS4104UJ, DSS4107J
  • Shaft Diameter
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    782934188176
  • UPC_NO
    782934188176
  • Weight
    8.61 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text