Motion
DSS5115J/06UJ DRV SHAFT STAINL ESS 2.000

FALK
DSS5115J/06UJ DRV SHAFT STAINL ESS 2.000

Drive Shaft - 2.0000 in Shaft Dia., Stainless Steel Material
MI ITEM #01217857
MFR #DSS5115J/06UJ DRV SHAFT STAINL ESS 2.000
Your Price$3,623.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DSS5115J/06UJ DRV SHAFT STAINL ESS 2.000

Drive Shaft - 2.0000 in Shaft Dia., Stainless Steel Material
MI ITEM #01217857
MFR #DSS5115J/06UJ DRV SHAFT STAINL ESS 2.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,623.90/each(List $4,348.68)

Overview

Mfr description
DSS5115J/06UJ DRV SHAFT STAINLESS 2.000

Specifications

  • Manufacturer Reducer Size
    DSS4106UJ, DSS4115J
  • Shaft Diameter
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    782934188183
  • UPC_NO
    782934188183
  • Weight
    14.30 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text