Motion
DSS5115J/06UJ DRV SHAFT STAINL ESS 3.000

FALK
DSS5115J/06UJ DRV SHAFT STAINL ESS 3.000

Drive Shaft - 3.0000 in Shaft Dia., Stainless Steel Material
Mi Item #01217873
MFR #DSS5115J/06UJ DRV SHAFT STAINL ESS 3.000
Price$5,695.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DSS5115J/06UJ DRV SHAFT STAINL ESS 3.000

Drive Shaft - 3.0000 in Shaft Dia., Stainless Steel Material
Mi Item #01217873
MFR #DSS5115J/06UJ DRV SHAFT STAINL ESS 3.000

Mfr description
DSS5115J/06UJ DRV SHAFT STAINLESS 3.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,695.52/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    DSS4106UJ, DSS4115J
  • Shaft Diameter  
    3.0000 in
  • Weight
    14.81 lbs

Details

  • Manufacturer Upc Number
    782934188206
  • Material
    Stainless Steel
  • Product Type
    Speed Reducer Shafts
  • UPC_NO
    782934188206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)