Motion
DSS5207J/08UJ DRV SHAFT SS 2.437 3H

FALK
DSS5207J/08UJ DRV SHAFT SS 2.437 3H

Drive Shaft - 2.4375 in Shaft Dia., Stainless Steel Material
MI ITEM #01217931
MFR #DSS5207J/08UJ DRV SHAFT SS 2.437 3H
Your Price$4,330.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DSS5207J/08UJ DRV SHAFT SS 2.437 3H

Drive Shaft - 2.4375 in Shaft Dia., Stainless Steel Material
MI ITEM #01217931
MFR #DSS5207J/08UJ DRV SHAFT SS 2.437 3H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,330.05/each(List $5,412.57)

Overview

Mfr description
DSS5207J/08UJ DRV SHAFT STAINLESS 2.437

Specifications

  • Manufacturer Reducer Size
    DSS4207J, DSS4208UJ
  • Shaft Diameter
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    782934174117
  • UPC_NO
    782934174117
  • Weight
    25.20 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought