Motion
DSS5207J/08UJ DRV SHAFT STAINL ESS 3.000

FALK
DSS5207J/08UJ DRV SHAFT STAINL ESS 3.000

Drive Shaft - 3.0000 in Shaft Dia., Stainless Steel Material
MI ITEM #01217939
MFR #DSS5207J/08UJ DRV SHAFT STAINL ESS 3.000
Price$4,771.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DSS5207J/08UJ DRV SHAFT STAINL ESS 3.000

Drive Shaft - 3.0000 in Shaft Dia., Stainless Steel Material
MI ITEM #01217939
MFR #DSS5207J/08UJ DRV SHAFT STAINL ESS 3.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,771.02/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    DSS4207J, DSS4208UJ
  • Shaft Diameter  
    3.0000 in
  • Weight
    25.81 lbs

Details

  • Manufacturer Upc Number
    782934188237
  • Material
    Stainless Steel
  • Product Type
    Speed Reducer Shafts
  • UPC_NO
    782934188237

Overview

Mfr description
DSS5207J/08UJ DRV SHAFT STAINLESS 3.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought