Motion
DSS5215J/09UJ DRV SHAFT SS 2.000 3H

FALK
DSS5215J/09UJ DRV SHAFT SS 2.000 3H

Drive Shaft - 2.0000 in Shaft Dia., Stainless Steel Material
MI ITEM #01217954
MFR #DSS5215J/09UJ DRV SHAFT SS 2.000 3H
List Price$6,408.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DSS5215J/09UJ DRV SHAFT SS 2.000 3H

Drive Shaft - 2.0000 in Shaft Dia., Stainless Steel Material
MI ITEM #01217954
MFR #DSS5215J/09UJ DRV SHAFT SS 2.000 3H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,408.38/each for your price

Overview

Mfr description
DSS5215J/09UJ DRV SHAFT STAINLESS 2.000

Specifications

  • Manufacturer Reducer Size
    DSS4209UJ, DSS4215J
  • Shaft Diameter
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    782934174131
  • UPC_NO
    782934174131
  • Weight
    34.00 lbs
  • Product Type
    Speed Reducer Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text