Motion
DSS5215J/09UJ DRV SHAFT SS 2.437 3H

FALK
DSS5215J/09UJ DRV SHAFT SS 2.437 3H

Drive Shaft - 2.4375 in Shaft Dia., Stainless Steel Material
Mi Item #01217962
MFR #DSS5215J/09UJ DRV SHAFT SS 2.437 3H
Price$5,763.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DSS5215J/09UJ DRV SHAFT SS 2.437 3H

Drive Shaft - 2.4375 in Shaft Dia., Stainless Steel Material
Mi Item #01217962
MFR #DSS5215J/09UJ DRV SHAFT SS 2.437 3H

Mfr description
DSS5215J/09UJ DRV SHAFT STAINLESS 2.437
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,763.61/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    DSS4209UJ, DSS4215J
  • Shaft Diameter  
    2.4375 in
  • Weight
    39.00 lbs

Details

  • Manufacturer Upc Number
    782934174148
  • Material
    Stainless Steel
  • Product Type
    Speed Reducer Shafts
  • UPC_NO
    782934174148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)