Motion
MR1100218A IP GR MRC 4.67 SINGLE

REXNORD INC
MR1100218A IP GR MRC 4.67 SINGLE

Speed Reducer Replacement Part - Input Gear, 1.68 in OD, 6.38 in Length
Mi Item #01217997
MFR #MR1100218A IP GR MRC 4.67 SINGLE
Price$698.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MR1100218A IP GR MRC 4.67 SINGLE

Speed Reducer Replacement Part - Input Gear, 1.68 in OD, 6.38 in Length
Mi Item #01217997
MFR #MR1100218A IP GR MRC 4.67 SINGLE

Mfr description
MR1100218A IP GR MRC 4.67 SINGLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$698.69/each

Specifications

Dimensions

  • Outside Diameter
    1.68 in
  • Overall Length
    6.38 in
  • Weight
    1.31 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Input Gear
  • Series
    Planetgear
  • UPC_NO
    698210826154
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)