Motion
DSS5307JSC/10UJ DRV SHFT SS 3.437 3H

FALK
DSS5307JSC/10UJ DRV SHFT SS 3.437 3H

Drive Shaft - 3.4375 in Shaft Dia., Stainless Steel Material
Mi Item #01218000
MFR #DSS5307JSC/10UJ DRV SHFT SS 3.437 3H
Price$7,562.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DSS5307JSC/10UJ DRV SHFT SS 3.437 3H

Drive Shaft - 3.4375 in Shaft Dia., Stainless Steel Material
Mi Item #01218000
MFR #DSS5307JSC/10UJ DRV SHFT SS 3.437 3H

Mfr description
DSS5307JSC/10UJ DRV SHAFT STAINLESS 3.43
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,562.87/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    DSS4307JSC, DSS4310UJ
  • Shaft Diameter  
    3.4375 in
  • Weight
    126.00 lbs

Details

  • Manufacturer Upc Number
    782934174254
  • Material
    Stainless Steel
  • Product Type
    Speed Reducer Shafts
  • UPC_NO
    782934174254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)