Motion
MMM M/M MTR MT KIT

REXNORD INC
MMM M/M MTR MT KIT

Speed Reducer Replacement Part - Mars, Mercury Reducer Size, Mounting Kit
Mi Item #01218018
MFR #MMM M/M MTR MT KIT
Price$1,267.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MMM M/M MTR MT KIT

Speed Reducer Replacement Part - Mars, Mercury Reducer Size, Mounting Kit
Mi Item #01218018
MFR #MMM M/M MTR MT KIT

Mfr description
MMM M/M MTR MT KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,267.67/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Mars, Mercury
  • Weight
    64.30 lbs

Details

  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts
  • Product Types
    Mounting Kit
  • Series
    Planetgear
  • UPC_NO
    698210874063
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)