Motion
MR2100224A IP GR MRD 3.75 SINGLE

REXNORD INC
MR2100224A IP GR MRD 3.75 SINGLE

Speed Reducer Replacement Part - Input Gear, 2.18 in OD, 6-3/4 in Length
MI ITEM #01218027
MFR #MR2100224A IP GR MRD 3.75 SINGLE
List Price$856.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MR2100224A IP GR MRD 3.75 SINGLE

Speed Reducer Replacement Part - Input Gear, 2.18 in OD, 6-3/4 in Length
MI ITEM #01218027
MFR #MR2100224A IP GR MRD 3.75 SINGLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$856.71/each for your price

Overview

Mfr description
MR2100224A IP GR MRD 3.75 SINGLE

Specifications

  • Product Types
    Input Gear
  • Series
    Planetgear
  • Overall Length
    6-3/4 in
  • Outside Diameter
    2.18 in
  • UPC_NO
    698210826321
  • Weight
    2.09 lbs
  • Product Type
    Speed Reducer Rebuild Kits & Replacement Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text