Motion
DSS5407J DRV SHAFT STAINLESS 3.000

FALK
DSS5407J DRV SHAFT STAINLESS 3.000

Speed Reducer Screw Conveyor Drive Shaft - Screw Conveyor Drive Shaft, 3 in, Stainless Steel
MI ITEM #01218030
MFR #DSS5407J DRV SHAFT STAINLESS 3.000
Price$11,721.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DSS5407J DRV SHAFT STAINLESS 3.000

Speed Reducer Screw Conveyor Drive Shaft - Screw Conveyor Drive Shaft, 3 in, Stainless Steel
MI ITEM #01218030
MFR #DSS5407J DRV SHAFT STAINLESS 3.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,721.78/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    4000/5000
  • Shaft Diameter  
    3 in
  • Weight
    133.20 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934174292
  • Material
    Stainless Steel
  • Product Type
    Speed Reducer Shafts
  • Series
    Quadrive
  • Shaft Type
    Screw Conveyor Drive Shaft
  • UPC_NO
    782934174292

Overview

Mfr description
DSS5407J DRV SHAFT STAINLESS 3.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought