Motion
DSS5407J DRV SHAFT STAINLESS 3.437

FALK
DSS5407J DRV SHAFT STAINLESS 3.437

Speed Reducer Screw Conveyor Drive Shaft - Screw Conveyor Drive Shaft, 3.438 in, Stainless Steel
Mi Item #01218038
MFR #DSS5407J DRV SHAFT STAINLESS 3.437
Price$10,537.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
DSS5407J DRV SHAFT STAINLESS 3.437

Speed Reducer Screw Conveyor Drive Shaft - Screw Conveyor Drive Shaft, 3.438 in, Stainless Steel
Mi Item #01218038
MFR #DSS5407J DRV SHAFT STAINLESS 3.437

Mfr description
DSS5407J DRV SHAFT STAINLESS 3.437
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,537.42/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    5215 to 5608
  • Shaft Diameter  
    3.438 in
  • Weight
    160.20 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934174308
  • Material
    Stainless Steel
  • Product Type
    Speed Reducer Shafts
  • Series
    Quadrive
  • Shaft Type
    Screw Conveyor Drive Shaft
  • UPC_NO
    782934174308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)